Apply to be a TradeMaster!
Main product image of RC4P Roof Cap, Black Painted Steel, 4" Duct
Magnifying glass
Hover image to zoom

RC4P Roof Cap, Black Painted Steel, 4" Duct

Brand:
Fantech
SKU:
RC4P
Rating:
(3)
Q&A:
(0)
RC4P Roof Cap, Black Painted Steel, 4" Duct
Magnifying glass
Hover image to zoom
$102.85 each
In Stock
In Stock
Get 22 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Duct Size
4"
Product Highlight: Material
Steel
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty

Description

Roof cap for installation on sloped roofs; assembled with pre-painted black painted steel sheet; includes 1/4" discharge screen, aluminum backdraft damper with rubber gasket, and 3" duct collar extension.

Specs

Duct Size:

4"

Material:

Steel

Color:

Black

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

RC10P Roof Cap, Black Painted Steel, 10" Duct
SKU: RC10P
Fantech

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great product

I bought this because the others I found didn't have the collar on them. This did the trick.
Mark
Verona, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fantech products are top of the line.
Kyle
Grand Rapids Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Easy to install and looks good.
Frank
Virginia Beach, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy