Apply to be a TradeMaster!
Main product image of 8" x 15 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom

8" x 15 Ft. Triple Lock Aluminum Flex Duct

Brand:
Z-FLEX
SKU:
1TLXXXX0815
Rating:
(6)
Q&A:
(0)
8" x 15 Ft. Triple Lock Aluminum Flex Duct
Magnifying glass
Hover image to zoom
$58.96 each
In Stock
In Stock
Get 21 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Aluminum

Description

–
A semi rigid and lightweight non-insulated air duct, Triple Lock (T/L) is manufactured by using a dead soft aluminum strip which is spirally wound and mechanically joined together forming an air tight and leakproof triple lock seam. A self supporting and corrosive resistant ULC-S110 and UL181 Class 1 product is produced which provides excellent strength and flexibility, adaptable to any low to high pressure heating, ventilation and air conditioning system.

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.

Specs

–
Length (Feet):

15'

Diameter (Inches):

8"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7" x 10 Ft. Triple Lock Aluminum Flex Duct
SKU: 1TLXXXX0710
Z-FLEX

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Flex Duct

Used this for a remote blower install in a tight attic for a kitchen vent hood. Hard piping wasn't a option going to the blower assembly and this worked great. Would say this is a higher quality flex duct and did not have any issues with install. Vent hood works great and would say the reduction in CFM had to have been minimal with this.
Jon
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service and materials

product did great
alf
statesville nc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, quality product for venting purposes

We are using the aluminum flex duct for area of limited space for a residential remote blower vent hood rated at 1200cfm. It is an island mount, 36" hood for a gas range top. we used several pieces to make connections to the remote blower. The product was excellent for our purposes, i.e. flexible, yet rigid. It performed perfectly at 1200cfm rating. I would recommend the product for areas where galvanized pipe is not an option. Use the stainless clamps and aluminum tape, and you'll be fine.
Dr. J
Chattanooga, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tough and durable

I bought this duct for the top vents on a manufactured fireplace cabinet. What I liked was that as I expanded it and formed it, it held its shape and did not split or tear. It cut well with shears. The only difficulty I had was getting the ends to fit over the collars of the cabinet and grille fittings, but I eventually got it to fit.
Adam
RI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

product worked great as needed. fast easy web ordering. quick delivery.
happy
mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

Nice quality and exactly what I ordered
Pete
Rye NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy