Apply to be a TradeMaster!
Main product image of Roof Mount 6" Centrifugal Duct Fan (227 CFM)
Magnifying glass
Hover image to zoom
Roof Mount 6" Centrifugal Duct Fan (227 CFM)
Magnifying glass
Hover image to zoom
$407.43 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
115V
Product Highlight: RPM
2700 RPM
Product Highlight: Air Flow Capacity (CFM)
227 CFM
Product Highlight: Max. Amps
0.80
Product Highlight: Warranty
5 Year Warranty

Description

–
**Note: Image depicts REC Series Roof Exhauster

The RE/REC Series of direct drive centrifugal fans provide an excellent solution for residential or commercial ventilation applications where the fan must be mounted on the exterior of the building. These multi-purpose fans can be used to move air from one or more venting points. Interior noise is not an issue because the fan motor is located outside the building envelope.
The motorized impeller is both statically and dynamically balanced as one integral unit, for vibration free, quiet performance. Motor bearings are a permanently sealed, self-lubricating ball type.

Features:
  • Suitable for airstream temperatures of up to 140° F
  • Excellent heat dissipation for long motor life
  • Built-in thermal overload protection with automatic
  • Five-year warranty
  • 100% speed controllable
  • Voltage (nominal): 120 V
  • Frequency: 60 Hz
  • Phases: 1~
  • Input power: 80W
  • Input current: 0.553A
  • Impeller speed: 2,900 rpm
  • Temperature of transported air: max 140°F

Specs

–
Product Type:

Duct Fan

Duct Size:

6"

Voltage:

115V

RPM:

2700

Air Flow Capacity (CFM):

227

Rated Watts:

87

Max. Amps:

0.80

Housing Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Galvanized Steel Silencer for 6" Duct
SKU: LD6
Fantech

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Really solid, well built fan.

Great fan. Only question is why one needs four different screwdrivers to get Into the electrical box and attach wires for power. I don't downgrade this fan for that but it had me running to the tool box. Take it with you if you're working on the roof. The working space inside the electrical connection box is really tight if one is using 12 gauge romex.
DIY John
Monterey, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dependable

We installed about 40 something of these units on some rural area cabinets that where over heating... They were installed in 2006/2007 time frame. They run 24 hours a day, 365 days a year with out stopping. We have replaced 4 motor's in the last month. 7-8 years of life is a great life span for a motor in a dusty / wet environment.
Greg
Conroe Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fan worked great It was a perfect replacement for an exsisting fan.
rp
Monroe,MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can the Fantech EDF5 Intellitek Control be used for this fan? It so can three fans be tied into to one EDF5 Control?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes, this control will work well with that motor. If you were looking to move more air you might be better off going with a bigger unit rather than using 3 separate motors on one control. Hope this helps Dylan D Neumann

Was this review helpful to you?

Q: can this fan be used in a mobile kitchen? Fantech-RE6-Roof-Mount-6-Centrifugal-Duct-Fan-227-CFM

Asked by Tracy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Fantech

These fans can be used in residential hood applications, but not in commercial ones.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy