Shop Limited Time Deals
Main product image of VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Top Ports (up to 3,600 Sq. Ft.)
Magnifying glass
Hover image to zoom

VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Top Ports (up to 3,600 Sq. Ft.)

Brand:
Fantech
SKU:
VHR1405R
Rating:
(0)
Q&A:
(0)
VHR Series Heat Recovery Ventilator w/ Recirculation Defrost, 6" Top Ports (up to 3,600 Sq. Ft.)
Magnifying glass
Hover image to zoom
VHR1405R has been discontinued
Discontinued September 4, 2014
This product was discontinued by the manufacturer.
Direct Replacement:
HERO 150H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports, 160 CFM
Brand:
Fantech
SKU:HERO150H
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.3 Amps
Product Highlight: Wattage
150 Watts
Product Highlight: Length (Inches)
23-3/4" Length
Product Highlight: Width (Inches)
17-1/4" Width

Description

A Heat Recovery Ventilator is a complete whole house ventilation system that incorporates a supply motor and an exhaust motor in one unit. It is designed to bring a continuous supply of fresh air into the home while exhausting an equal amount of contaminated air. HRVs use what is known as a "sensible" heat recovery core. The special aluminum core transfers heat from the exhaust air stream to the incoming air stream. Fresh incoming air is tempered by the heat that is transferred from the outgoing air so you save on energy costs. HRVs are designed for colder areas of the country that have longer heating seasons as well as drier desert areas of the South.

Features:
  • Powder coated 24-gauge galvanized steel cabinets
  • Fully insulated with 1" aluminum foil-face high density foam
  • (2) German manufactured motors with backward incline impellers
  • Aluminum heat recovery core
  • Compact design
  • Mounting: Suspended by chains and hooks
  • Three speeds
  • Recirculation defrost model
  • External screw type dry contacts for quick connection of remote controls
  • (2) Electrostatic filters (washable)
  • 50-142 CFM (24-67 L/s) @ 0.4" w.g.
  • 3' plug-in power cord
  • 6" top port duct connections

Specs

Duct Size:

6"

Voltage:

120v

Hertz:

60

Amperage:

1.3

Wattage:

150

Length (Inches):

23-3/4"

Width (Inches):

17-1/4"

Height (Inches):

16.25"

Min Airflow (CFM):

50

Speeds:

3

Air Flow Capacity (CFM):

50-142

Max Airflow (CFM):

142

Weight (lbs):

52 lbs

Warranty:

3 Year (Motor)

Limited Lifetime (Aluminum Core)

3 Year Limited (Electrical Components)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


12 Replacement Parts

Heat Core
SKU: 402063
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM