Shop Resideo Sale
Main product image of HERO 150H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports, 160 CFM
Magnifying glass
Hover image to zoom

HERO 150H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports, 160 CFM

Brand:
Fantech
SKU:
HERO150H
Rating:
(1)
Q&A:
(0)
HERO 150H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 6" Top Ports, 160 CFM
Magnifying glass
Hover image to zoom
$1,319.00 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Amperage
3 Amps
Product Highlight: MERV
8 MERV Rating
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor) Warranty

Description

–

HERO150H Heat Recovery Ventilator


Features

  • 6" (152mm) round metal duct connections with rubberized duct seals
  • Removable screw terminal for easy connection with external access
  • Top port design fits in tight spaces
  • Includes wall mounting speed bracket
  • Counterflow heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost
  • Integrated MERV-8 Filter
  • 51 lbs (23.2kg) including core

Specs

–
Duct Size:

6"

Voltage:

120v

Amperage:

3

Weight (lbs):

51 lbs

MERV:

8

Warranty:

5 Year (Parts)

7 Year (Motor)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MERV13 Filter Kit for HERO 150H (Pack of 2)
SKU: 428548
Fantech

14 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's Built A Little Cheap

It Works Well. Quite And Easily Mounted And Hooked Up. But The Casing, Access Door, Latches And Electrical Cover Are Poorly Made. I Had To Fix Both Latches As They Had Come Apart. I've Install Some Of The Other Big Name Brands And They Are Built Better. I Chose This One Because Of The Efficiency Ratings. And To Fit The Application. On The Fence If I Would Buy Another.
Plumber63
Waterloo Indiana
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy