Apply to be a TradeMaster!
Main product image of 1-Speed 3200 RPM 1/25 HP Coleman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3200 RPM 1/25 HP Coleman Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A088
Rating:
(3)
Q&A:
(0)
1-Speed 3200 RPM 1/25 HP Coleman Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$229.79 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.3 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3200 RPM 1/25 HP Draft Inducer Motor (115V)

Replaces Coleman 7021-6759, Dornback 7021-5478, York 7021-8629, 7021-7105

Specs

–
Voltage:

115V

Amperage:

1.3

Speeds:

1

Horse Power:

1/25

OEM:

York

Coleman

RPM:

3200

Rotation:

CW

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 3200 RPM 1/25 HP Coleman Draft Inducer Motor (115V)
1-Speed 3200 RPM 1/25 HP Coleman Draft Inducer Motor (115V)
SKU: A088
(3)

Product Reviews

3.67 out of 3 reviews
50% would recommend this product
3.67
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Overheats and seizes in my application

I've replaced this inducer motor on a chlorine generation system. It's the exact model specified for the equipment. I've gone through three in the past Year due to the motor overheating and having the bearings seize up. The original motor lasted several Years along with the older replacements. The newer versions don't last (at least not for me)
Not Happy
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect

Good service too
Erick
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good job

Very knowable knew the parts got shipment on time
Dale
Cheyenne wyo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy