Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/50 HP Nordyne Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/50 HP Nordyne Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A131
Rating:
(2)
Q&A:
(0)
1-Speed 3000 RPM 1/50 HP Nordyne Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$219.22 each
In Stock
In Stock
Get 51 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/50 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1 Speed 1/50 HP Draft Inducer Motor (115V)

Replaces Nordyne 7021-9132, 7021-10171, 7021-10159, 7021-9661

Specs

–
Voltage:

115V

Amperage:

1.1

Speeds:

1

Horse Power:

1/50

OEM:

Nordyne

RPM:

3000

Bearings:

Sleeve

Rotation:

CW

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 3000 RPM 1/50 HP Nordyne Draft Inducer Motor (115V)
1-Speed 3000 RPM 1/50 HP Nordyne Draft Inducer Motor (115V)
SKU: A131
(2)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great, got it the next day

I love the overnight shipping
Elroy
Oroville ca
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price; great service; great product

The furnace inductor motor was delivered in 3 days and was an exact replacement and works very well. The whole process from order through installation was without flaw. I definitely would order from SupplyHouse again.
Scott
Akron, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy