Apply to be a TradeMaster!
Main product image of Draft Inducer 1/25 HP 3450 RPM 115v (Direct Replacement for ICP)
Magnifying glass
Hover image to zoom

Draft Inducer 1/25 HP 3450 RPM 115v (Direct Replacement for ICP)

Brand:
Fasco
SKU:
A145
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/25 HP 3450 RPM 115v (Direct Replacement for ICP)
Magnifying glass
Hover image to zoom
$680.94 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/25 HP
Product Highlight: Amperage
0.7 Amps

Description

–
Draft Inducer 1/25 HP 3450 RPM 115v (Direct Replacement for ICP)

Applications/Features
  • Permanent Split Capacitor
  • 60 HZ
  • Automatic Overload
  • Single Phase

Direct Replacement for:
  • Fasco 7021-10299
  • Fasco 7021-4061
  • Fasco 7062-3793
  • Fasco 7062-3891
  • Fasco 7062-4061
  • Fasco 7062-4703
  • ICP 1008695
  • ICP 1008695P
  • ICP 1009518
  • ICP 1009924
  • ICP 1010527
  • ICP 4MH47
  • ICP 7021-10299
  • ICP 7021-4061
  • ICP 7062-3793
  • ICP 7062-3891
  • ICP 7062-4061
  • ICP 7062-4703

Specs

–
Amperage:

0.7

Bearings:

Ball

Enclosure Type:

Open

Speeds:

1

Horse Power:

1/25

Voltage:

115V

RPM:

3450

Type:

Permanent Split Capacitor

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Draft Inducer 1/25 HP 3450 RPM 115v (Direct Replacement for ICP)
Draft Inducer 1/25 HP 3450 RPM 115v (Direct Replacement for ICP)
SKU: A145
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy