Apply to be a TradeMaster!
Main product image of 1-Speed 3060 RPM 151 - 500 CFM Intercity Draft Inducer Motor (230V)
Magnifying glass
Hover image to zoom

1-Speed 3060 RPM 151 - 500 CFM Intercity Draft Inducer Motor (230V)

Brand:
Fasco
SKU:
A169
Rating:
(2)
Q&A:
(0)
1-Speed 3060 RPM 151 - 500 CFM Intercity Draft Inducer Motor (230V)
Magnifying glass
Hover image to zoom
$249.15 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3060 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.75 Amps
Product Highlight: Air Flow Capacity (CFM)
151-500 CFM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3060 RPM 151 - 500 CFM Draft Inducer Motor (230V)

Replaces ICP 7021-10048, 7021-10580

**Note: Image may not represent actual product**

Specs

–
Voltage:

230V

Amperage:

0.75

Speeds:

1

Air Flow Capacity (CFM):

151-500

RPM:

3060

OEM:

ICP/Heil Quaker

Type:

Shaded Pole

Bearings:

Sleeve

Rotation:

CW

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Draft Inducer (1/50 HP, 230V, 3000 RPM)
SKU: 66254

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Stopped working.

Worked great when it was first installed. Just turned the heat on and it doesn't work. Purchased &+ Installed in January of 2024, used until April 2024, turned the heat on in October 2024, it's not working. 😕
Mad Momma
Md
2 years ago
Was this review helpful to you?

Would purchase again

Replacement for older flue draft motor that the bearings were shot. Exact replacement assembly, don't have to separate motor and blower. Changed unit out and blowing heat in about 30 minutes. Would highly recommend the part and Supply House.
Shack
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy