Shop Resideo Sale
Main product image of 1-Speed 3450 RPM 1/25 HP Intercity Blower Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3450 RPM 1/25 HP Intercity Blower Motor (115V)

Brand:
Fasco
SKU:
A171
Rating:
(7)
Q&A:
(0)
1-Speed 3450 RPM 1/25 HP Intercity Blower Motor (115V)
Magnifying glass
Hover image to zoom
$352.64 each
In Stock
In Stock
Get 70 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.7 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3450 RPM 1/25 HP Blower Motor (115V)

Replaces ICP 7062-4783, 1011412, 7062-4705, 7062-4274, 7062-4201, 7062-4549

Specs

–
Voltage:

115V

Amperage:

0.7

Speeds:

1

Horse Power:

1/25

OEM:

ICP/Heil Quaker

RPM:

3450

Type:

Permanent Split Capacitor

Rotation:

CCW

Bearings:

Ball

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 3450 RPM 1/25 HP Intercity Blower Motor (115V)
1-Speed 3450 RPM 1/25 HP Intercity Blower Motor (115V)
SKU: A171
(7)

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great price

Great price and easy installation. Shipping waslonger than they said.
Dave
Rome,NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again, it was exactly the right fit

I used the product in my home furnace, I would definitely use your service again. The only downside, was it took awhile to come to the house, but that was only because I did not go with a quicker delivery option.
Cannon
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from them again.

The fan motor was exactly as described and perfect replacement for the old fan motor. Maybe a 20 min repair from start to finish.
Supply house customer
Bloomington in
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service!!

I bought this item in November. When I installed it the bearings were a little noisy but it was working and we were in a bind needing heat. Fast forward 3 months and the bearings seized up in the new motor. Thinking that's my luck I bought another unit. In the meantime my wife called to see if there was anything that supply house could do seeing as we just bought it. Supply house refunded our money from the purchase even though it was after the 30 day return policy. Super friendly on the phone while we were processing the transaction. Hands down will not shop for parts anywhere else in the future!
John
Binghamton, ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement fast shipping

This was a prefect fit and is running perfectly.
Nick
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful, fast shipping

Easy to install, worked perfectly
Tiger
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this seller again

This item was a perfect fit no problems very fast shipping
Sidewinder
Taxachusettes
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy