Apply to be a TradeMaster!
Main product image of 1-Speed 3400 RPM 1/16 HP Trane CW Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3400 RPM 1/16 HP Trane CW Motor (115V)

Brand:
Fasco
SKU:
A195
Rating:
(9)
Q&A:
(0)
1-Speed 3400 RPM 1/16 HP Trane CW Motor (115V)
Magnifying glass
Hover image to zoom
$191.10 each
In Stock
In Stock
Get 104 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/16 HP
Product Highlight: RPM
3400 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.75 Amps

Description

–
1-Speed 3400 RPM 1/16 HP CW Motor (115V)

Replaces: Trane 7021-11543S, 7021-11543

Specs

–
Voltage:

115V

Amperage:

1.75

Speeds:

1

Horse Power:

1/16

RPM:

3400

OEM:

Trane

Rotation:

CW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 3400 RPM 1/16 HP Trane CW Motor (115V)
1-Speed 3400 RPM 1/16 HP Trane CW Motor (115V)
SKU: A195
(9)

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Exact part, great service

Called with a few questions and the rep was super helpful. As always, shipping was quick and part was exact replacement.
FB
Delmar, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing shipping

Product was as advertised. Shipping was incredible. Said it would be there the next day and it was . Thank you . Will order anything I need from them with confidence.
Ron
Painesville ohio
3 years ago
Was this review helpful to you?

Exact part needed to fix the furnace I was working on

Proper part and quick delivery
Jac
Tom's River,nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely order this product again

Motor arrived the next day in good condition and I was able to get my customers furnace up and running so they could have heat.
The heating guy
Schenectady new york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like it should

Awesome price and supper fast shipping couldn't ask for anything else, good all around experience even with a furnace going out lol.
Wyo307
Rock springs, wy
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part was perfect, super fast shipping

Great product, perfect replacement and super fast shipping and a good price. Received in three days.
Russ
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected and fast

I don't know how they ship so fast. Packaged well and as expected.
Johnny the blunderer
moms basement
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit

This was an exact fit for my furnace. Great customer service and helpful website.
Bill
Idaho
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fan

Exact fit furnace works so much better easy install
Bill
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy