Apply to be a TradeMaster!
Main product image of 1-Speed 1/25 HP 3200 RPM Trane Blower Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1/25 HP 3200 RPM Trane Blower Motor (115V)

Brand:
Fasco
SKU:
A196
Rating:
(22)
Q&A:
(0)
1-Speed 1/25 HP 3200 RPM Trane Blower Motor (115V)
Magnifying glass
Hover image to zoom
$164.86 each
In Stock
In Stock
Get 84 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.35 Amps

Description

–
Fasco A196 1-Speed 1/25 HP 3200 RPM Trane Blower Motor (115V)
A replacement draft inducer/blower motor used in HVAC equipment to restore proper induced-draft airflow when the specified motor (A196) is required.

Key Features:
  • 115V, 1-speed motor rated 1/25 HP at 3200 RPM
  • Clockwise (CW) rotation
  • Rated 1.35 amps, 60 Hz, single-phase
  • Motor type: Shaded pole with sleeve bearings
  • Thermally protected overload; Insulation class B
  • Enclosure type: Open
  • Approvals listed: CSA and UL
  • Cross-referenced in the listing to Trane numbers: 7021-11544S, 7021-11544, 7021-9065

Compatibility & Applications:
  • Listed as an OEM-related replacement motor for Trane applications (per the cross-references above).
  • Must only be used where the manufacturer specifies this exact part number: Fasco A196 (and/or where the unit's parts list calls for the listed Trane cross-reference numbers).

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service technician.
  • Confirm the motor's electrical ratings and rotation match the original before energizing.

Maintenance & Troubleshooting:
  • Typically replaced when a draft inducer/blower motor fails to start, runs poorly, or becomes noisy.
  • If problems persist after replacement, confirm correct part selection by unit model/serial and verify associated controls/wiring.

Certifications & Compliance:
  • Approvals explicitly listed for this motor: CSA and UL.

Specs

–
Voltage:

115V

Amperage:

1.35

Speeds:

1

Horse Power:

1/25

RPM:

3200

OEM:

Trane

Rotation:

CW

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.64 out of 22 reviews
90% would recommend this product
4.64
out of 22 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Great product

I was told that I would need to replace my blower motor soon in my HVAC system. I searched for the best price and supply house had the part I needed at the price that was affordable. The shipping was cheap in fast. The product was the exact part I ordered. I would defeintley buy from this seller again. Hopefully I won't have to anytime soon 😃
VS

Most Liked Negative Review

Well that didn't last long!

I bought this inducer fan to replace the original one on my Bradford White water heater. Worked great for about 4 months, then it started making weird noises. Then one morning I woke up to a cold shower, so I went in and heard the fan just buzzing (not running) and too hot to touch! I unplugged it immediately.
Showing 1-10 of 22 reviews

Well that didn't last long!

I bought this inducer fan to replace the original one on my Bradford White water heater. Worked great for about 4 months, then it started making weird noises. Then one morning I woke up to a cold shower, so I went in and heard the fan just buzzing (not running) and too hot to touch! I unplugged it immediately.
Chuck
Kalamazoo
7 months ago
Was this review helpful to you?

Great product

Fit perfectly. Easy installation. Would definitely recommend.
Barney
Wisconsin
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Installed in minutes, part was as described and exact match for the OEM part.
Ardee
MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Perfect fit to our furnace. It went on easily and works great.
Sam
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Perfect fit works great
Junior
Uxbridge MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product and great service
Rich
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Order arrived quickly and install was simple. The new part was an exact replacement for the old one.
3 sons
Lowell, Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No better than the draft fan motor I replaced

Draft fan motor is not any better than the draft fan motor I replaced due to excessive noise and vibration
SP
Usa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Bolted right in but did have to splice in my unit's temperature sensor
KG
Upstate New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OE part exact match, perfect quality

Ordered a new blower motor assembly because mine is 20+ years old. This one is the exact same one for it. The first one I received was damaged in box. I contacted them and they sent me a new one very quickly. Parts and service is very great.
Kyle
Toledo,Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy