Apply to be a TradeMaster!
Main product image of 1500-4700 RPM Trane Draft Inducer Blower Motor (33/100V)
Magnifying glass
Hover image to zoom

1500-4700 RPM Trane Draft Inducer Blower Motor (33/100V)

Brand:
Fasco
SKU:
A197
Rating:
(23)
Q&A:
(0)
1500-4700 RPM Trane Draft Inducer Blower Motor (33/100V)
Magnifying glass
Hover image to zoom
$189.60 each
In Stock
In Stock
Get 121 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/70 HP
Product Highlight: RPM
1500-4700 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1500-4700 RPM Motor (33/100V)

Replaces Trane 7092-0238S, 7092-0238

Specs

–
Amperage:

1

Speeds:

1

OEM:

Trane

RPM:

1500-4700

Rotation:

CW

Bearings:

Ball

Horse Power:

1/70

Type:

3 Phase

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60-180

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
3 Phase Draft Inducer Assembly, BLW00879
SKU: BLW00879

Product Reviews

4.48 out of 23 reviews
91% would recommend this product
4.48
out of 23 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
74%
4 star
13%
3 star
4%
2 star
4%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Just what Ineeded!

This is a direct fit and almost oem part for my furnace. Installed it and no.more heat dying on me. The associate that assisted me was great and patient with me and even did a price comparison that saved me some money! I will always reccomend this place and have their site saved.
VS

Most Liked Negative Review

Poor Quality Part - Watch for leaks! (see review)

This inducer motor was in high demand and out of stock everywhere including Supply House. I ordered one from a different supplier and it arrived damaged (obviously was dropped). They were out of stock on a replacement. I immediately went to Supply House to check and they had stock arriving. The part finally arrived and I installed it. I turned on the furnace and let it run then noticed it was leaking out the seam between the two halves of the Fan shell. I was in trouble as the old unit was on its last legs and I could not wait for a replacement. I had no choice but to open the shell and found that whoever assembled it did a poor job and the gasket material was very thin and absent on a portion of the seam. I used the same sealant as I used for the inducer inlet on teh shell seam and it worked like a charm. Very disappointed in the quality control after waiting 3 anxiety filled months hoping the old unit would not fail completely in the meantime. This is not Supply House's fault but I really wish the assembly line people would just do their job right. So check your unit before you install it - I'd fill it partially with water and test for leaks. I will do that moving forward.
Showing 1-10 of 23 reviews

Exact part

I found the part Friday night, picked it up Saturday morning, customer had heat Saturday afternoon.
John
Cherry hill
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Easy to install. Works great. Great service
Paul
New york
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly and works as intended

Quick delivery, fit perfectly, performs properly.
Rob
White River Junction, VT
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2 years max

Perfect fitment but only last 2 years max. So, the last one I installed I used a small syringe and put some graphite into the bearings and seems to be a lot quieter and has lasted longer. Would be nice to be able to grease the bearings as there is no maintenance features.
Pumpedupkicks
Shortsville, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely not the same quality as Tranes OEM

I had to replace my induced motor about 5 or 6 years ago. This furnace is a backup which means it doesn't get used very often. My GEO thermal maintains the house most of the time. The motor I replaced 5 or 6 years ago is the same one I just bought. The Bearing seized. Unfortunately there is no way to replace just the Bearing. I looked for a different brand, but no one makes it, not even Trane so I was forced to buy this Mexican built P.O.S. again. Im really getting tired of buying poor quality parts for top price. Nothing against Supply House. They are a wonderful company. I would give them 5 star, but this product is just a 2 star.
PCH
Indianapolis IN
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fit like a glove worked very well
None
Peoria il
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

could not ask for a better fit. very fast delivery
don
mich
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor Quality Part - Watch for leaks! (see review)

This inducer motor was in high demand and out of stock everywhere including Supply House. I ordered one from a different supplier and it arrived damaged (obviously was dropped). They were out of stock on a replacement. I immediately went to Supply House to check and they had stock arriving. The part finally arrived and I installed it. I turned on the furnace and let it run then noticed it was leaking out the seam between the two halves of the Fan shell. I was in trouble as the old unit was on its last legs and I could not wait for a replacement. I had no choice but to open the shell and found that whoever assembled it did a poor job and the gasket material was very thin and absent on a portion of the seam. I used the same sealant as I used for the inducer inlet on teh shell seam and it worked like a charm. Very disappointed in the quality control after waiting 3 anxiety filled months hoping the old unit would not fail completely in the meantime. This is not Supply House's fault but I really wish the assembly line people would just do their job right. So check your unit before you install it - I'd fill it partially with water and test for leaks. I will do that moving forward.
Bill
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what Ineeded!

This is a direct fit and almost oem part for my furnace. Installed it and no.more heat dying on me. The associate that assisted me was great and patient with me and even did a price comparison that saved me some money! I will always reccomend this place and have their site saved.
Yin
Sacramento, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks! Quick shipping. Perfect fit!!

Bought this again. It last about 3 years.
Rixtronix
Shortsville, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy