Apply to be a TradeMaster!
Main product image of 1-Speed 3400 RPM 1/20 HP Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3400 RPM 1/20 HP Lennox Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A203
Rating:
(1)
Q&A:
(0)
1-Speed 3400 RPM 1/20 HP Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$265.22 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: RPM
3400 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3400 RPM 1/20 HP Draft Inducer Motor (115V)

Replaces Lennox 7021-10841

Specs

–
Voltage:

115V

Amperage:

1.8

Speeds:

1

Horse Power:

1/20

OEM:

Lennox

RPM:

3400

Rotation:

CCW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 3400 RPM 1/20 HP Lennox Draft Inducer Motor (115V)
1-Speed 3400 RPM 1/20 HP Lennox Draft Inducer Motor (115V)
SKU: A203
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact fit, priced right

This was an exact fit and half the cost of the OEM one.
Contractor
Colorado
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy