Apply to be a TradeMaster!
Main product image of 1-Speed 3200 RPM 1/30 HP York Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 3200 RPM 1/30 HP York Draft Inducer Motor (208/230V)

Brand:
Fasco
SKU:
A223
Rating:
(10)
Q&A:
(0)
1-Speed 3200 RPM 1/30 HP York Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom
$203.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/30 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.64 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3200 RPM 1/30 HP Draft Inducer Motor (208/230V)

Replaces York 7021-10096, 026-33999-001, 7021-9656

Specs

–
Voltage:

208/230V

Amperage:

0.64

Speeds:

1

Horse Power:

1/30

OEM:

York

RPM:

3200

Rotation:

CW

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 3200 RPM 1/30 HP York Draft Inducer Motor (208/230V)
1-Speed 3200 RPM 1/30 HP York Draft Inducer Motor (208/230V)
SKU: A223
(10)

You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Perfect

fit perfect, plug and go..... and saved a lot of money!
Edwin
Apple Valley, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Perfect
Bob
Little Italy MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house again.

Received my part very fast. Easy to install. Worked great. Easy to order. Thanks supply house.
Steve
Bartlesville, ok
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fine product expertly handled

Perfectly satisfied with the product and the service.
GvZ
Albuquerque, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower motor

Answer to all my problem
Perry
Gridley ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping. Good product

It's a great product, but it didn't come with a gasket. Not a big deal, just inconvenient.
Baker
Oklahoma
6 years ago
Was this review helpful to you?

worked fine

Old motor in York rooftop unit was noisy. This motor was a direct replacement that bolted in fine. Fast shipping and fair price.
MrMojo
Georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Fast shipping and product fits and works perfectly!
Matt
Huff
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent transaction

Fast delivery. Product was exactly what I expected .
Keith
Portland TN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This was an identical replacement for the original part, installed easily and is working fine.
Tom
Dallas Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy