Apply to be a TradeMaster!
Main product image of 115V 2750 RPM 1.06A York Shaded Pole Draft Inducer Blower
Magnifying glass
Hover image to zoom

115V 2750 RPM 1.06A York Shaded Pole Draft Inducer Blower

Brand:
Fasco
SKU:
A238
Rating:
(0)
Q&A:
(0)
115V 2750 RPM 1.06A York Shaded Pole Draft Inducer Blower
Magnifying glass
Hover image to zoom
$288.35 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
2750 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Amperage
1.06 Amps
Product Highlight: Stages
1

Specs

–
Voltage:

115V

Amperage:

1.06

Stages:

1

Frame:

C-Frame

OEM:

York

RPM:

2750

Bearings:

Ball

Rotation:

CWSE

Type:

Shaded Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy