Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/15 HP Rheem Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/15 HP Rheem Draft Inducer Motor (208/230V)

Brand:
Fasco
SKU:
A245
Rating:
(0)
Q&A:
(0)
1-Speed 3000 RPM 1/15 HP Rheem Draft Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom
$312.50 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/15 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM 1/15 HP Draft Inducer Motor (208/230V)

Replaces Rheem 7021-7490

Specs

–
Voltage:

208/230V

Speeds:

1

Horse Power:

1/15

RPM:

3000

OEM:

Rheem

Rotation:

CW

Type:

Shaded Pole

Bearings:

Ball

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy