Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number
Fasco Round Outlet Shaded Pole Draft Inducer Blower, 115 Volts
Features:
OEM Model Draft Inducer Replacement:
| Voltage: | 115V |
|---|---|
| Type: | Shaded Pole |
| OEM: | Lennox |
| Amperage: | 2.35 |
| Speeds: | 1 |
| RPM: | 3400 |
| Bearings: | Ball |
| Stages: | 1 |
| Outlet Shape: | Round |
| Outlet Flange: | No |
| Approvals: | UL |
| Hertz: | 60 |
| Max Ambient Temp (°F): | 104°F |
| Enclosure Type: | Open |
| Overload Protection: | Thermally |
| Insulation Class: | B |
| Phase: | 1 |