Apply to be a TradeMaster!
Main product image of 2-Speed 3500 RPM 1/18 HP Trane Blower Motor (208/230V)
Magnifying glass
Hover image to zoom

2-Speed 3500 RPM 1/18 HP Trane Blower Motor (208/230V)

Brand:
Fasco
SKU:
A271
Rating:
(2)
Q&A:
(0)
2-Speed 3500 RPM 1/18 HP Trane Blower Motor (208/230V)
Magnifying glass
Hover image to zoom
$580.38 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/18 HP
Product Highlight: RPM
3500 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.62 Amps

Description

–
2-Speed 3500 RPM 1/18 HP Blower Motor (208/230V)

Replaces Trane 7062-3969

**Note: Image may not represent actual product**

Specs

–
Voltage:

208/230V

Amperage:

0.62

Speeds:

2

Horse Power:

1/18

RPM:

3500

OEM:

Trane

Rotation:

CW

Bearings:

Ball

Type:

Permanent Split Capacitor

Outlet Shape:

Round

Outlet Flange:

Yes

Approvals:

CSA

UL

Hertz:

60/50

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 2-Speed 3500 RPM 1/18 HP Trane Blower Motor (208/230V)
2-Speed 3500 RPM 1/18 HP Trane Blower Motor (208/230V)
SKU: A271
(2)

You May Also Need

Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

1st time disappointed

disappointed for the first time because the part was missing the gasket and sight glass as it is supposed to come with, plus the part cans 2 days late. . I had to deal with a unhappy customer. I ordered this part 5 tmes and it came on time and with all the parts that I mentioned . I understand about delivery delays but not when part doesn't come with all necessary parts. Also the missing gasket and glass still didn't get here!!
Anthony
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Trane Replacement Parts

This is an exact factory replacement for a large Trane roof top unit. Install took about 10 minutes, a few bolts, no wiring just plug in. Gaskets are included and you reuse the old bolts. Saved me on a Midwest -30 deg. day. Supplyhouse made it easy to source a hard to find Trane part, I found the part number on a Fasco cross reference chart via internet search, Supplyhouse part is the same part number...EASY Did I mention next day free shipping! THANKS SUPPLYHOUSE!
SteeVee
Midwest is Best
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy