Apply to be a TradeMaster!
Main product image of 2-Speed 3500 RPM 1/12 HP Trane Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom

2-Speed 3500 RPM 1/12 HP Trane Inducer Motor (208/230V)

Brand:
Fasco
SKU:
A272
Rating:
(3)
Q&A:
(0)
2-Speed 3500 RPM 1/12 HP Trane Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom
$506.35 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/12 HP
Product Highlight: RPM
3500 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.65 Amps

Description

–
2-Speed 3500 RPM 1/12 HP Inducer Motor (208/230V)

Replaces Trane 7062-3971

Specs

–
Voltage:

208/230V

Amperage:

0.65

Speeds:

2

Horse Power:

1/12

RPM:

3500

OEM:

Trane

Rotation:

CW

Bearings:

Ball

Type:

Permanent Split Capacitor

Outlet Shape:

Round

Outlet Flange:

Yes

Approvals:

CSA

UL

Hertz:

60/50

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 2-Speed 3500 RPM 1/12 HP Trane Inducer Motor (208/230V)
2-Speed 3500 RPM 1/12 HP Trane Inducer Motor (208/230V)
SKU: A272
(3)

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Works
Shiloh Baptist Church
Lockport, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement Part W/Gaskets!

Used as Trane replacement, was an exact match and had all replacement gaskets, wireing to harness plugged into exixting harness to unit was exact configuration. Was so quiet, could not hardly hear new motor run!
Maintenance
Harborcreek, Pa.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality

This inducer motor was exactly what we were looking for to fix our AC and it works great. Quality is top notch!
Jaclyn the Purchaser
Hauppauge, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy