Apply to be a TradeMaster!
Main product image of 2-Speed 3500 RPM 1/8 HP Trane Blower Motor (208/230V)
Magnifying glass
Hover image to zoom

2-Speed 3500 RPM 1/8 HP Trane Blower Motor (208/230V)

Brand:
Fasco
SKU:
A273
Rating:
(1)
Q&A:
(0)
2-Speed 3500 RPM 1/8 HP Trane Blower Motor (208/230V)
Magnifying glass
Hover image to zoom
$475.63 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/8 HP
Product Highlight: RPM
3500 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.62 Amps

Description

–
2-Speed 3500 RPM 1/8 HP Blower Motor (208/230V)

Replaces Trane 7062-3972

**Note: Image may not represent actual product**

Specs

–
Voltage:

208/230V

Amperage:

0.62

Speeds:

2

Horse Power:

1/8

OEM:

Trane

RPM:

3500

Rotation:

CW

Bearings:

Ball

Type:

Permanent Split Capacitor

Outlet Shape:

Round

Outlet Flange:

Yes

Approvals:

CSA

UL

Hertz:

60/50

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 2-Speed 3500 RPM 1/8 HP Trane Blower Motor (208/230V)
2-Speed 3500 RPM 1/8 HP Trane Blower Motor (208/230V)
SKU: A273
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great company

Parts are always well packed and quickly shipped.
Rod
Sturgis, mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy