Apply to be a TradeMaster!
Main product image of Draft Inducer 1/100 HP 2350 RPM 115v (Direct Replacement for Fasco 7021-9498)
Magnifying glass
Hover image to zoom

Draft Inducer 1/100 HP 2350 RPM 115v (Direct Replacement for Fasco 7021-9498)

Brand:
Fasco
SKU:
A301
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/100 HP 2350 RPM 115v (Direct Replacement for Fasco 7021-9498)
Magnifying glass
Hover image to zoom
$213.67 each
In Stock
In Stock
Get 5 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
2350 RPM
Product Highlight: Horse Power
1/100 HP
Product Highlight: Amperage
0.8 Amps

Description

Draft Inducer 1/100 HP 2350 RPM 115v (Direct Replacement for Fasco 7021-9498)

Specifications:
  • Amps: .8
  • Bearings: Sleeve
  • Brand: Fasco
  • Country of Origin: MEXICO
  • Enclosure: Open
  • H.P. 1/100
  • Hertz: 60
  • Motor Type: Shaded Pole
  • Overload Protection: Automatic
  • Phase: Single
  • RPM : 2350
  • Speeds: 1
  • Voltage: 115

Direct Replacement for:
  • Fasco 7021-9498
  • ICP 1010239
  • ICP 1010239P
  • ICP 1094073
  • ICP 7021-8741
  • ICP 7021-9498

Specs

Country of Origin:

Mexico

Horse Power:

1/100

Speeds:

1

RPM:

2350

Enclosure Type:

Open

Outlet Shape:

Round

Bearings:

Sleeve

Outlet Flange:

No

Type:

Shaded Pole

Approvals:

CSA

UL

Amperage:

0.8

Hertz:

60

Max Ambient Temp (°F):

104°F

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Draft Inducer 1/100 HP 2350 RPM 115v (Direct Replacement for Fasco 7021-9498)
Draft Inducer 1/100 HP 2350 RPM 115v (Direct Replacement for Fasco 7021-9498)
SKU: A301
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy