Apply to be a TradeMaster!
Main product image of 1-Speed 1/60 HP 3000 RPM Draft Inducer Blower Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1/60 HP 3000 RPM Draft Inducer Blower Motor (115V)

Brand:
Fasco
SKU:
A320
Rating:
(3)
Q&A:
(0)
1-Speed 1/60 HP 3000 RPM Draft Inducer Blower Motor (115V)
Magnifying glass
Hover image to zoom
$152.74 each
In Stock
In Stock
Get 58 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/60 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.8 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

  • 115 Volts, 3000 RPM, 0.8 Amps, 1/60 HP,
  • Rotation: CCW
  • Shaded Pole, Sleeve Bearing, Single Speed
  • OEM Replacement for Lennox #7021-9646, 101154-01, 7021-9466
  • 1 Year Manufacturer Warranty
  • Genuine Fasco Product
  • Counterclockwise shaft end rotation
  • Specific purpose blower with sleeve bearing
  • Thermally protected
  • UL recognized; CSA or ULc certified

Specs

–
Voltage:

115V

Speeds:

1

Horse Power:

1/60

RPM:

3000

Amperage:

0.8

Rotation:

CCW

Type:

Shaded Pole

Bearings:

Sleeve

OEM:

Lennox

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 1/60 HP 3000 RPM Draft Inducer Blower Motor (115V)
1-Speed 1/60 HP 3000 RPM Draft Inducer Blower Motor (115V)
SKU: A320
(3)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely buy this again

OEM direct fit
Darpit
Alsip. I'll
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item was as described and I would buy from here again.

The inducer blower was an exact fit, worked perfect.
Jr's Repair
New Holstein WI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit replaced motor perfectly

Exact replacement motor for a hanging heater that was said to have all parts discontinued
Ralph
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy