The Day Savers – A National Tradesmen Day Contest
Main product image of 2-Speed 3000 RPM 1/70 HP Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom

2-Speed 3000 RPM 1/70 HP Lennox Draft Inducer Motor (115V)

Brand:
Fasco
SKU:
A322
Rating:
(1)
Q&A:
(0)
2-Speed 3000 RPM 1/70 HP Lennox Draft Inducer Motor (115V)
Magnifying glass
Hover image to zoom
A322 has been discontinued
Discontinued June 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/70 HP
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
1.1 Amps

Description

Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

2-Speed 3000 RPM 1/70 HP Draft Inducer Motor (115V)

Replaces Lennox 7021-9884, 83L8201

**Note: Image may not represent actual product**

Specs

Voltage:

115V

Amperage:

1.1

Speeds:

2

Horse Power:

1/70

RPM:

3000

OEM:

Lennox

Rotation:

CCW

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 2-Speed 3000 RPM 1/70 HP Lennox Draft Inducer Motor (115V)
2-Speed 3000 RPM 1/70 HP Lennox Draft Inducer Motor (115V)
SKU: A322
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As described

Received quickly from SupplyHouse. Genuine FASCO motor. Exact replacement including wire connector, which got my early 2000s Lennox furnace G27M working again.
Amir
Detroit
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?