Apply to be a TradeMaster!
Main product image of 1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (230V)
Magnifying glass
Hover image to zoom

1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (230V)

Brand:
Fasco
SKU:
A324
Rating:
(0)
Q&A:
(0)
1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (230V)
Magnifying glass
Hover image to zoom
$268.18 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/25 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.5 Amps

Description

–
1/12HP, 230V, 3200RPM .44A

PSC, SPD 1, ROT CW, BRNG BALL

Replaces Lennox 7062-1909, 28G6601, 7062-1794

Specs

–
Voltage:

230V

Amperage:

0.5

Speeds:

1

Horse Power:

1/25

Rotation:

CW

RPM:

3200

Type:

Permanent Split Capacitor

Bearings:

Ball

OEM:

Lennox

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (230V)
1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (230V)
SKU: A324
230V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy