Shop Resideo Sale
Main product image of 1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (208/230V)

Brand:
Fasco
SKU:
A330
Rating:
(3)
Q&A:
(0)
1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (208/230V)
Magnifying glass
Hover image to zoom
$268.28 each
In Stock
In Stock
Get 51 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/12 HP
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.55 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Fasco Draft Inducer Motor A330
  • OEM Direct Replacement Motor
  • 1/12HP
  • 208/230V
  • 3200RPM
  • 0.55AMP
  • 1 Speed

    Replaces Lennox 7062-5546, 7062-4517, 7062-4608, 7062-4083, 69M3301

Specs

–
Speeds:

1

Horse Power:

1/12

Voltage:

208/230V

Amperage:

0.55

RPM:

3200

Type:

Permanent Split Capacitor

Rotation:

CW

Bearings:

Ball

Outlet Shape:

Rectangle

OEM:

Lennox

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (208/230V)
1-Speed 1/12 HP 3200 RPM Draft Inducer Blower Motor (208/230V)
SKU: A330
(3)

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I wouldn't hesitate to buy again

It was an exact match and almost half the price as getting from the manufacturer store! Shipped very quickly!
JH
Rochester NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would recommend nice company

perfect fit no issues good price in today market how everything is going up in price,would recommend supply house to everyone.
steve
freeport il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great blow...

This really got my equipment hot in a hurry. The customer is satisfied ....
Michael
USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy