Apply to be a TradeMaster!
Main product image of Draft Inducer 1/10 HP 3200 RPM 460v (Direct Replacement for Lennox)
Magnifying glass
Hover image to zoom

Draft Inducer 1/10 HP 3200 RPM 460v (Direct Replacement for Lennox)

Brand:
Fasco
SKU:
A331
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/10 HP 3200 RPM 460v (Direct Replacement for Lennox)
Magnifying glass
Hover image to zoom
$303.28 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
3200 RPM
Product Highlight: Horse Power
1/10 HP
Product Highlight: Amperage
0.38 Amps

Description

–
Draft Inducer 1/10 HP 3200 RPM 460v (Direct Replacement for Lennox)

Applications/Features
  • Permanent Split Capacitor
  • 60 HZ
  • Automatic Overload
  • Single Phase

Direct Replacement for:
  • Fasco 7062-4051
  • Fasco 7062-4518
  • Fasco 7062-5554
  • Lennox 69M3201
  • Lennox 7062-4051
  • Lennox 7062-4518
  • Lennox 7062-5554
  • Lennox 97J8101

Specs

–
Bearings:

Ball

Enclosure Type:

Open

Speeds:

1

Horse Power:

1/10

RPM:

3200

Voltage:

460v

Type:

Permanent Split Capacitor

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Amperage:

0.38

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Draft Inducer 1/10 HP 3200 RPM 460v (Direct Replacement for Lennox)
Draft Inducer 1/10 HP 3200 RPM 460v (Direct Replacement for Lennox)
SKU: A331
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy