Apply to be a TradeMaster!
Main product image of 7021-12975 Fasco Draft Inducer Blower, Round Outlet, 3000 RPM, 120V
Magnifying glass
Hover image to zoom

7021-12975 Fasco Draft Inducer Blower, Round Outlet, 3000 RPM, 120V

Brand:
Fasco
SKU:
A977
Rating:
(0)
Q&A:
(0)
7021-12975 Fasco Draft Inducer Blower, Round Outlet, 3000 RPM, 120V
Magnifying glass
Hover image to zoom
$321.26 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
3.1 Amps

Description

–
Product Features
  • OEM Direct Replacement - Draft Inducer Blower - Water Heater
  • 3.3" Diameter
  • C-Frame
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 120" Leads with Molded Plug

Specs

–
Voltage:

120v

Type:

Shaded Pole

Amperage:

3.1

RPM:

3000

Bearings:

Ball

Speeds:

1

Outlet Shape:

Round

Outlet Flange:

No

Overload Protection:

Thermally

Ambient Temperature:

40°C

Hertz:

60

Enclosure Type:

Open Fan Cooled

Insulation Class:

B

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy