Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM Blower Assembly (115V)
Magnifying glass
Hover image to zoom
1-Speed 3000 RPM Blower Assembly (115V)
Magnifying glass
Hover image to zoom
$178.00 each
In Stock
In Stock
Get 111 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Amperage
2.63 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM Blower Assembly (115V)

Specs

–
Voltage:

115V

Speeds:

1

Type:

Shaded Pole

Amperage:

2.63

RPM:

3000

Bearings:

Ball

Outlet Shape:

Round

Outlet Flange:

No

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Condensate Pan Kit, S1-32816418000
SKU: S1-32816418000
York

Product Reviews

4.96 out of 25 reviews
100% would recommend this product
4.96
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 25 reviews

Fast & Accurate!

I ordered this late at night on a Tuesday and by Thursday, it had arrived safely and was the correct part, no modifications required. I'm saving the website in my favorites so that when I need more parts, I can order from these folks again. I installed it and it runs.
Tracy
Illinois
8 days ago
Was this review helpful to you?

I needed it and SupplyHouse had it.

My furnace draft inducer died and I needed one today, but it was Sunday afternoon of course. SupplyHouse had one and shipped the following day, Monday and I received on Tuesday. Can't ask for more. I even called their support number on Sunday and they confirmed the product was in stock and would ship Monday to be delivered Tuesday. All good.
MGS
MI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best HVAC product online retailer

I bought this product to fix my furnace which in turn keeps my family warm and healthy. The price was hundreds less than what I was offered locally. I paid for 2-day air also and the service was excellent. I highly recommend this retailer as I have done business with them before for some pro level HVAC supplies.
Sam
St. Ignatius, MT
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent part, Excellent service.

Part was exactly what I ordered and installed easily. Quick shipping. Thank you
DR
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price perfect fit

Took about 10 minutes to swap out and saved a couple hundred bucks
Handy
Milwaukee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 stars

Came on time, worked perfectly, would order again!
Janice
Asheville nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly replacement, parts are always shipped quickly!
DC.VA.MD.DE HVAC MASTER
Washington DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Match for York Furnace Inducer Fan

My York inducer fan was making noise and the recommended replacement from York was S1-32649692000. The Fasco A984 looked exactly like my original and the specs were all the same. The only difference was that the Fasco fan does not come with the orifice plate so I had to remove the orifice plate from the old fan and put it in the new one. It comes out with a firm tug. The new York assembly, S1-32649692000 comes with a variety of orifice plates and also looks like it has a different motor but after looking online it doesn't look like the motor lasts any longer so I decided to stick with original which looks like it is the Fasco A984 and it is about half the cost. I did add a bead of silicone around the orifice plate because it looks like it possibly could work itself loose at some point. Even if it did it doesn't have anywhere to go but it might cause a rattle.
Tgill
Rochester, NY
3 years ago
Was this review helpful to you?

Inducer Motor

I received the product on time as stated. I received the inducer motor and had it installed within an hour of receiving it. Product was exactly as advertised. I would definitely order from this company again.
Michelle
Ashland, Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick fix for a failing inducer draft motor.

The motor was mounted in a different orientation that the one I replaced. This caused the pressure switches to be moved over to make room for the motor. Not a big deal, but all of the parts should have been able to be mounted using the original mounting holes.
L
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Fasco A-984 inducer blower compatable with the Miller M7rt060-AAW furnace?

Asked by Jerry 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jerry, thanks for writing in. I am not seeing any on that model. If your model is actually the M7RL-060A-AW, then the correct inducer for it would be SKU: 1003441 - https://www.supplyhouse.com/Nordyne-1003441-Inducer-Motor-Assembly

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy