Apply to be a TradeMaster!
Main product image of 7058-2727 Fasco Draft Inducer Blower, Round Outlet, 3300 RPM, 115V
Magnifying glass
Hover image to zoom

7058-2727 Fasco Draft Inducer Blower, Round Outlet, 3300 RPM, 115V

Brand:
Fasco
SKU:
A985
Rating:
(3)
Q&A:
(0)
7058-2727 Fasco Draft Inducer Blower, Round Outlet, 3300 RPM, 115V
Magnifying glass
Hover image to zoom
$168.69 each
In Stock
In Stock
Get 50 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3300 RPM
Product Highlight: Amperage
1.5 Amps

Description

–
Product Features
  • OEM Direct Replacement - Draft Inducer Blower
  • C-Frame
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 7"-6" Leads with Terminal Housing

Specs

–
Voltage:

115V

Type:

Shaded Pole

Amperage:

1.5

RPM:

3300

Bearings:

Ball

Speeds:

1

Outlet Shape:

Round

Outlet Flange:

No

Overload Protection:

Thermally

Hertz:

60

Enclosure Type:

Open Fan Cooled

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
RPM
CURRENT ITEM
Product Image of 7058-2727 Fasco Draft Inducer Blower, Round Outlet, 3300 RPM, 115V
7058-2727 Fasco Draft Inducer Blower, Round Outlet, 3300 RPM, 115V
SKU: A985
(3)
115V
3300

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will be using your company many more times.

Prices are great parts are good quality. I am glad I found your company. Quick turnaround great. I will be using your business a whole lot. Thanks
Ed
Cincinnati Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for old draft inducer

Was nervous about the complexity of this replacement, but after identifying the problem component and typing it into Google, supplyhouse came up with a result that matched most of the specs, though I found it difficult to verify if this would be a suitable replacement. The fix was easy, unscrew a few screws and unplug a few plugs. Grateful for an economical option.
SM
St. Paul, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great overall

I took a chance because I needed my furnace before the cold winter kicks in, so I went with Supply house even though they were not the cheapest. But the service was timely and the product fits perfectly. They will be my HVAC go-to from now.
Carl
Cape May, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy