Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 70 CFM Draft Inducer Motor (115/230V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 70 CFM Draft Inducer Motor (115/230V)

Brand:
Fasco
SKU:
B23617
Rating:
(1)
Q&A:
(0)
1-Speed 3000 RPM 70 CFM Draft Inducer Motor (115/230V)
Magnifying glass
Hover image to zoom
$161.90 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Air Flow Capacity (CFM)
70 CFM

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 3000 RPM 70 CFM Draft Inducer Motor (115/230V)

Replaces Franklin 80270

**Note: Image may not represent actual product**

Specs

–
Voltage:

115/230V

Speeds:

1

Air Flow Capacity (CFM):

70

Bearings:

Sleeve

RPM:

3000

Rotation:

CCW

Type:

Shaded Pole

OEM:

Franklin

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open Fan Cooled

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Speeds
Bearings
RPM
Rotation
CURRENT ITEM
Product Image of 1-Speed 3000 RPM 70 CFM Draft Inducer Motor (115/230V)
1-Speed 3000 RPM 70 CFM Draft Inducer Motor (115/230V)
SKU: B23617
(1)
115/230V
1
Sleeve
3000
CCW

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

only this product working good

put on 50 years old unit,working perfect,the best inducer
alex1954
phila
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy