Apply to be a TradeMaster!
Main product image of 1610 RPM 4.4" DIA, 1/10 HP Motor (115V)
Magnifying glass
Hover image to zoom

1610 RPM 4.4" DIA, 1/10 HP Motor (115V)

Brand:
Fasco
SKU:
D1039
Rating:
(42)
Q&A:
(0)
1610 RPM 4.4" DIA, 1/10 HP Motor (115V)
Magnifying glass
Hover image to zoom
$258.00 each
In Stock
In Stock
Get 25 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/10 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
3.1 Amps
Product Highlight: Width (Inches)
4-1/2" Width

Description

–
Fasco D1039, 1610 RPM, 4.4" DIA, 1/10 HP Motor, 115V is an OEM replacement blower motor used in residential HVAC systems, designed for applications requiring a 4.4-inch diameter shaded-pole motor with a 1/10 HP output.

Key Features:
  • OEM Fasco replacement motor
  • 1610 RPM
  • 4.4" motor diameter
  • 1/10 HP shaded-pole motor
  • 115V single-phase power
  • Rotation and mounting per model-specific requirements

Compatibility & Applications:
  • Used in furnace blowers, draft inducers, and ventilation assemblies that list D1039 in their parts documentation
  • Suitable for direct-replacement HVAC applications requiring this motor size, RPM, and voltage

Installation & Operation Notes:
  • Disconnect power before servicing
  • Match shaft size, rotation, and mounting bracket orientation to the original motor
  • Ensure wiring connections follow the furnace or appliance wiring diagram
  • After installation, verify smooth startup and blower performance

Maintenance & Troubleshooting:
  • Replace if noisy, seizing, overheating, or failing to start
  • Inspect blower wheel for debris and balance issues when replacing the motor
  • Check capacitor only if required by the assembly

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Shaded Pole

Horse Power:

1/10

Voltage:

115V

Speeds:

1

Amperage:

3.1

Rotation:

CCWSE

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Width (Inches):

4-1/2"

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

4.4

Bearings:

Sleeve

Duty:

Air Over

Insulation Class:

A

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

4.95 out of 42 reviews
100% would recommend this product
4.95
out of 42 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 42 reviews

Product/price

Very easy to install works flawlessly
Camper
Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Service and chipping was excellent
Victor
Fort worth ,texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this motor again!

This motor was used to replace an extremely noisy #2 A/C unit evaporator/condenser motor on our motorhome. It just purrs away in this summer's 100+ degree heat!
Moon
Newton, KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

my rv ac not a bad install
tbone
panama city fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

for my rv ac
Tbone
panama city fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prompt shipment & delivery... Quality motor

Ordered on Tuesday, received next day. Replaced squealing AC motor (Broad-Ocean brand) on my 2012 Winnebago Aspect Coleman Mach unit. Exact replacement. Price was a few $ more than Amazonia but you can beat the prompt response and shipping from trusted source.
BaryL
Lancaster, PA
4 years ago
Was this review helpful to you?

Would buy again

Very happy with purchase
Papa sam
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This is exactly what I needed. Great product, packaged very well, and arrived earlier than expected.
Old blue
Sc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Supply house was awesome to do business with, they sent the product in two days. The motor was for my air conditioner and was easy to install. I would both do business with supply house, and purchase this motor if needed again
James
Plains Kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Stock Item
Jody
Bradenton, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy