Apply to be a TradeMaster!
Main product image of Draft Inducer 1/15 HP 3000 RPM 460v (Direct Replacement for Universal JB1PO44NV)
Magnifying glass
Hover image to zoom

Draft Inducer 1/15 HP 3000 RPM 460v (Direct Replacement for Universal JB1PO44NV)

Brand:
Fasco
SKU:
D1174
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/15 HP 3000 RPM 460v (Direct Replacement for Universal JB1PO44NV)
Magnifying glass
Hover image to zoom
$240.56 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Extended Studs

Description

–
Draft Inducer 1/15 HP 3000 RPM 460v (Direct Replacement for Universal JB1PO44NV)

Applications/Features:
  • Replaces Carrier HC24AU725
  • Shaded Pole
  • Single Speed
  • Automatic Overload
  • Ball Bearing
  • CW Rotation is Determined by Viewing the Shaft End
  • 60 Hz

Direct Replacement for:
  • Fasco: 7121-7321
  • Carrier: 7121-7321
  • Carrier: F33HXJBB3621
  • Carrier: f33HXJBB3622
  • Carrier: HC24AU525
  • Carrier: HC24AU725
  • Carrier: HC24AU725A
  • Carrier: HC24AU725B
  • Carrier: HC24AU726
  • Carrier: HC27UE120
  • Carrier: HC34AU725A
  • Carrier: JB1PO44NV
  • Emerson: F33HXJBB3622
  • Universal: JB1PO44NV

Specs

–
Type:

Shaded Pole

Horse Power:

1/15

Voltage:

460v

RPM:

3000

Speeds:

1

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Rotation:

CWSE

Phase:

1

Bearings:

Ball

Frame Size:

3.3

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

2

Overload Protection:

Thermally

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Horse Power
Voltage
RPM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy