Apply to be a TradeMaster!
Main product image of 1-Speed 3450 RPM 1/15 HP Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 3450 RPM 1/15 HP Motor (208/230V)

Brand:
Fasco
SKU:
D1178
Rating:
(1)
Q&A:
(0)
1-Speed 3450 RPM 1/15 HP Motor (208/230V)
Magnifying glass
Hover image to zoom
$230.86 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.45 Amps

Description

–
1-Speed 3450 RPM 1/15 HP Motor (208/230V)

Replaces: Carrier - Carrier HC680001, Fasco 7162-3829

***Image may not be an actual representation of the item.

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/15

Voltage:

208/230V

RPM:

3450

Speeds:

1

Amperage:

0.45

Enclosure Type:

Open Air Over

Rotation:

CWSE

Mount:

Extended Studs

Diameter (Inches):

3.3"

OEM:

Carrier

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

3.3

Bearings:

Ball

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

2

Overload Protection:

Thermally

Approvals:

UL

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
Phase
1/15
208/230V
3450
1
1/16
230V
3450
1

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

When you need parts, Supply House has them in Stock

supplyhouse.com is my go to vendor they seem to always have what I need in stock for pick up in one hour or shipping in one day. Prices are competitive and the parts are OEM. You just can't beat their service.!
Breeze
Monmouth County NJ
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy