Shop Resideo Sale
Main product image of 1-Speed 1500 RPM 1/80 HP CCW Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1500 RPM 1/80 HP CCW Motor (115V)

Brand:
Fasco
SKU:
D123
Rating:
(0)
Q&A:
(0)
1-Speed 1500 RPM 1/80 HP CCW Motor (115V)
Magnifying glass
Hover image to zoom
$81.87 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/80 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.6 Amps

Description

–
Product Description
  • Rotation is determined by viewing the shaft end
  • Shaded Pole
  • Totally Enclosed
  • Single Phase
  • Automatic Overload
  • 60 HZ

Specs

–
Type:

Shaded Pole

Horse Power:

1/80

Voltage:

115V

Hertz:

60

RPM:

1500

Speeds:

1

Amperage:

0.6

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Mount:

Extended Studs

Rotation:

CCWSE

Width:

2-1/8"

Phase:

1

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Frame Size:

3.3

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of 1-Speed 1500 RPM 1/80 HP CCW Motor (115V)
1-Speed 1500 RPM 1/80 HP CCW Motor (115V)
SKU: D123
Shaded Pole
1/80
115V
1500
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy