Apply to be a TradeMaster!
Main product image of 5-Speed 1050 RPM Motor (3.6A, 115V)
Magnifying glass
Hover image to zoom

5-Speed 1050 RPM Motor (3.6A, 115V)

Brand:
Fasco
SKU:
D289
Rating:
(0)
Q&A:
(0)
5-Speed 1050 RPM Motor (3.6A, 115V)
Magnifying glass
Hover image to zoom
D289 has been discontinued
Discontinued November 8, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)
Brand:
Century
SKU:89-CENTURY
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Double Shaft
Product Highlight: Horse Power
1/10, 1/30, 1/50, 1/40, 1/45 HP
Product Highlight: Amperage
3.6 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

  • Motor Type: Shaded Pole
  • RPM: 1050
  • HP: 1/10-1/30-1/40-1/45-1/50
  • Volts: 115
  • Amps: 3.60-1.60-1.20-0.80-0.60
  • Hz: 60
  • Phase: Single Phase
  • Overload: Automatic
  • Speeds: 5
  • Rotation: Double Shaft
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame: 42
  • Diameter (In.): 5
  • Shaft Length (In.): 10-3/4
  • Specs

    Type:

    Shaded Pole

    RPM:

    1050

    Horse Power:

    1/10

    1/30

    1/50

    1/40

    1/45

    Amperage:

    3.6

    Voltage:

    115V

    Phase:

    1

    Rotation:

    Double Shaft

    Bearings:

    Sleeve

    Speeds:

    5

    Diameter (Inches):

    5"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm