Apply to be a TradeMaster!
Main product image of 5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)
Magnifying glass
Hover image to zoom

5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)

Brand:
Century
SKU:
89-CENTURY
Rating:
(2)
Q&A:
(0)
5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)
Magnifying glass
Hover image to zoom
89-CENTURY has been discontinued
Discontinued November 18, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/70, 1/40, 1/10, 1/20, 1/30 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
3.2 Amps

Description

Features:
  • Fan Coil - Dual Wheel Blower Motor
  • 5" Diameter - 42 Frame
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class A Insulation, 40°C Ambient
  • Sleeve Bearing
  • 1/2" Diameter Double Shaft with Flat
  • 54" Leads
  • Resilient Base

Specs

Type:

Shaded Pole

Horse Power:

1/70

1/40

1/10

1/20

1/30

Bearings:

Sleeve

Voltage:

115V

RPM:

1050

Phase:

1

Frame:

42Y

Enclosure Type:

Open

Rotation:

CWLE

Mount:

Resilient Base

Speeds:

5

Hertz:

60

Amperage:

3.2

Overload Protection:

Automatic

Diameter (Inches):

5"

Insulation Class:

A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Frame
CURRENT ITEM
Product Image of 5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)
5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)
SKU: 89-CENTURY
(2)
Shaded Pole
1/70
1/40
1/10
1/20
1/30
115V
1050
42Y

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

very good price on a quality motor

fits the old fan coils well and work properly
40 + years of hvac
louisville ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good price on a quality motor

Finding double shafted motors for fan coil units is getting harder all the time
40 + years of hvac
louisville ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?