Apply to be a TradeMaster!
Main product image of 4-Speed 1050 RPM 1/10 - 1/15 - 1/25 - 1/40 HP Motor (115V)
Magnifying glass
Hover image to zoom

4-Speed 1050 RPM 1/10 - 1/15 - 1/25 - 1/40 HP Motor (115V)

Brand:
Fasco
SKU:
D290
Rating:
(1)
Q&A:
(0)
4-Speed 1050 RPM 1/10 - 1/15 - 1/25 - 1/40 HP Motor (115V)
Magnifying glass
Hover image to zoom
D290 has been discontinued
Discontinued November 19, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
4-Speed 1050 RPM 1/10 - 1/15 - 1/25 - 1/40 HP Motor (115V)
Brand:
Fasco
SKU:D290A
(0)
Order by today, receive 75 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/15, 1/40, 1/25, 1/10 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.2 Amps

Description

4-Speed 1050 RPM 1/10 - 1/15 - 1/25 - 1/40 HP Motor (115V)

Specs

Type:

Permanent Split Capacitor

Horse Power:

1/15

1/40

1/25

1/10

Voltage:

115V

RPM:

1050

Speeds:

4

Amperage:

2.2

Enclosure Type:

Open Air Over

Rotation:

Reversible

Mount:

Resilient Base

Width:

3-1/4"

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

42

Bearings:

Sleeve

Duty:

Continuous

Frequency:

60 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Automatic

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

short on specs

need more specs shaft length and diameter and mounting
ms temp
phx,az
7 years ago
Was this review helpful to you?