Apply to be a TradeMaster!
Main product image of 1-Speed 1500 RPM General Purpose Motor (1/30 HP, 115V)
Magnifying glass
Hover image to zoom

1-Speed 1500 RPM General Purpose Motor (1/30 HP, 115V)

Brand:
Fasco
SKU:
D514
Rating:
(1)
Q&A:
(0)
1-Speed 1500 RPM General Purpose Motor (1/30 HP, 115V)
Magnifying glass
Hover image to zoom
$111.58 each
In Stock
In Stock
Get 51 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/30 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.3 Amps

Description

–
  • Motor Type: Shaded Pole
  • RPM: 1500
  • HP: 1/30
  • Volts: 115
  • Amps: 1.3
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CW Shaft End
  • Bearings: Sleeve
  • Enclosure Type: Open Air Over (OAO)
  • Frame Size: 3.3" Frame
  • Motor Diameter (In.): 3.3
  • Motor Length (In.): 2 3/4
  • Shaft (In.): 5/16 X 2 1/4
  • Bolt Circle (In.): 2-27/32 (2.85)
  • Ship Weight: 4 lbs.
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Shaded Pole

    RPM:

    1500

    Horse Power:

    1/30

    Voltage:

    115V

    Amperage:

    1.3

    Phase:

    1

    Rotation:

    CWSE

    Enclosure Type:

    Open Air Over

    Mount:

    Extended Studs

    Speeds:

    1

    Bearings:

    Sleeve

    Max Ambient Temp (°F):

    104°F

    Frame Size:

    3.3

    Duty:

    Air Over

    Frequency:

    60 Hz

    Insulation Class:

    B

    Poles:

    4

    Overload Protection:

    Thermally

    Approvals:

    UL

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Type
    RPM
    Horse Power
    Voltage
    Amperage
    Shaded Pole
    1500
    1/30
    115V
    1.3
    3.3" 1-Speed Motor (1/30 HP, 115V, 1550 RPM)
    SKU: 40514
    Shaded Pole
    1550
    1/30
    115V
    1.3

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Motor

    Motor fit. Motor spin. work good
    The Great Cornholio
    Ohio
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy