Apply to be a TradeMaster!
Main product image of D7749 1 Speed 1075 RPM Condenser Fan Motor (208-230V)
Magnifying glass
Hover image to zoom

D7749 1 Speed 1075 RPM Condenser Fan Motor (208-230V)

Brand:
Fasco
SKU:
D7749
Rating:
(0)
Q&A:
(0)
D7749 1 Speed 1075 RPM Condenser Fan Motor (208-230V)
Magnifying glass
Hover image to zoom
$108.01 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.7 Amps

Description

–
Used for vertical or horizontal shaft applications where the motor is located in the airstream

Features:
  • PSC, 208-230V, open, air over
  • Closed on shaft end, open on opposite shaft end
  • Thermally protected
  • Capacitor not included
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 3 3/4
  • Shaft (In.): 1/2 X 6 1/2
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 12 lbs.
  • Agency Approvals: UL, CSA
**Note: Image may not represent actual product**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

208V

230V

RPM:

1075

Speeds:

1

Amperage:

1.7

Enclosure Type:

Open Ventilated Air Over

Rotation:

Reversible

Bearings:

Ball

Width:

3-3/4"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Speeds
CURRENT ITEM
Product Image of D7749 1 Speed 1075 RPM Condenser Fan Motor (208-230V)
D7749 1 Speed 1075 RPM Condenser Fan Motor (208-230V)
SKU: D7749
Permanent Split Capacitor
1/4
208V
230V
1075
1
Permanent Split Capacitor
1/4
208/230V
1075
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy