Apply to be a TradeMaster!
Main product image of D7908 1 Speed 1075 RPM Condenser Fan Motor (208-230V)
Magnifying glass
Hover image to zoom

D7908 1 Speed 1075 RPM Condenser Fan Motor (208-230V)

Brand:
Fasco
SKU:
D7908
Rating:
(2)
Q&A:
(1)
D7908 1 Speed 1075 RPM Condenser Fan Motor (208-230V)
Magnifying glass
Hover image to zoom
$151.75 each
In Stock
In Stock
Get 18 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
2.6 Amps
Product Highlight: Width (Inches)
4-1/2" Width

Description

–
D7908 1 Speed 1075 RPM Condenser Fan Motor (208-230V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Ball
  • Enclosure Type: Totally Enclosed (TE)
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 4 1/2
  • Shaft (In.): 1/2 X 6 1/2
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 16 lbs.
  • Agency Approvals: UL, CSA

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

208V

230V

RPM:

1075

Speeds:

1

Amperage:

2.6

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Bearings:

Ball

Width (Inches):

4-1/2"

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Exactly as Ordered

Original equipment fan motor as ordered. Thank you
Jeff HVAC
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reversible and the price is good

This is a very common size and RPM for many of my refrigeration unit fans. Easy to reverse fan direction and the leads are fairly long which makes replacement easier.
Maintenance guy
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is capacitor included?

Asked by Eric 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Eric! A capacitor is not included, a 7.5 MFD (370V) capacitor can be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy