Apply to be a TradeMaster!
Main product image of Elco NU Series 1/125 HP Refrigeration Fan Motor (1550 RPM, 115V, 6 Watts)
Magnifying glass
Hover image to zoom

Elco NU Series 1/125 HP Refrigeration Fan Motor (1550 RPM, 115V, 6 Watts)

Brand:
Fasco
SKU:
EC6W115
Rating:
(1)
Q&A:
(0)
Elco NU Series 1/125 HP Refrigeration Fan Motor (1550 RPM, 115V, 6 Watts)
Magnifying glass
Hover image to zoom
$68.05 each
In Stock
In Stock
Get 31 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/125 HP
Product Highlight: Amperage
0.41 Amps

Description

–
  • Motor Type: Shaded Pole
  • RPM: 1550
  • HP: 1/125
  • Volts: 115
  • Amps: 1.3
  • Hz: 60
  • Phase: Single Phase
  • Moisture protection: Totally enclosed
  • Speeds: 1
  • Rotation: CCW Shaft End
  • Bearings: Long-Life Sealed Ball Bearings
  • Enclosure Type: Totally enclosed
  • Fan blade hub: 4 pins (.133" Ø) on 1" Ø B.C.
  • Cord terminals: 3 pin & 2 pin, 90°
  • Front mounting: M4 studs on 3.72”B.C.for guard
  • Specs

    –
    Type:

    Shaded Pole

    RPM:

    1550

    Horse Power:

    1/125

    Voltage:

    115V

    Amperage:

    0.41

    Phase:

    1

    Rotation:

    CCW

    Bearings:

    Ball

    Speeds:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Type
    RPM
    Voltage
    Amperage
    Rotation
    CURRENT ITEM
    Product Image of Elco NU Series 1/125 HP Refrigeration Fan Motor (1550 RPM, 115V, 6 Watts)
    Elco NU Series 1/125 HP Refrigeration Fan Motor (1550 RPM, 115V, 6 Watts)
    SKU: EC6W115
    (1)
    Shaded Pole
    1550
    115V
    0.41
    CCW
    Square Shaded Pole Unit Bearing Motor (CW, 6W, 115V, 1550 RPM)
    SKU: PSQ6CW115
    Shaded Pole
    1550
    115V
    0.41
    CW

    Product Reviews

    5 out of 1 review
    5
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Good motor

    Better for replace
    Beginner
    NY
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy