Apply to be a TradeMaster!
Main product image of 2 Pole 30A Definite Purpose Contactor (24V)
Magnifying glass
Hover image to zoom

2 Pole 30A Definite Purpose Contactor (24V)

Brand:
Fasco
SKU:
H230A
Rating:
(2)
Q&A:
(1)
2 Pole 30A Definite Purpose Contactor (24V)
Magnifying glass
Hover image to zoom
$21.28 each
In Stock
In Stock
Get 55 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
2 Pole 30A Definite Purpose Contactor (24V)

Specs

–
Voltage:

24V

Amperage:

30

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of 2 Pole 30A Definite Purpose Contactor (24V)
2 Pole 30A Definite Purpose Contactor (24V)
SKU: H230A
(2)
24V
30

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good product

good product work fine
Emofixer
Harvard, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Supply House was great! Great product, fast shipping!
Roger
Charlotte, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how to install

Asked by arch 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we do not have install manuals.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy