Apply to be a TradeMaster!
Main product image of 5 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom

5 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

Brand:
Fasco
SKU:
UB592
Rating:
(10)
Q&A:
(0)
5 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)
Magnifying glass
Hover image to zoom
$38.41 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.34 Amps
Product Highlight: Material
Cast Iron
Product Highlight: Wattage
5 Watts

Description

–
5 Watt Cast Iron Totally Enclosed SP Unit Bearing Fan Motor, CW (115V)

Replaces:
  • Electric Motors and Specialties - SPB5EM1
  • Morrill Motors - SP85HCSE1

Specs

–
Product Type:

Fan Motor

Voltage:

115V

Material:

Cast Iron

Rotation:

CW

Enclosure Type:

Totally Enclosed

Motor:

Shaded Pole

Amperage:

0.34

RPM:

1550

Hertz:

60

Wattage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Material
Rotation
Enclosure Type
Fan Motor
115V
Cast Iron
CW
Totally Enclosed

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I highly recommend this product and would bye it again.

This fan motor went in my kegerator and works fantastic! CHEERS
DPANTS
West Covina, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes! I'll buy this product again!

Great customer service, very quick delivery 📦, premium product, very happy customer. 🌟🌟🌟🌟🌟
Fortune
Littleton, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5w evaporator fan motor

Works good so far perfect fit....easy install... thank you
Rr
Satx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Bolted right up to my stove just like the old one perfect fit
John
Tn.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

Bought it for my beer Kegerator condenser fan motor exact fit works great!
deltadude
Discovery Bay
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is doing it's job

I had to modify mounting of unit do to design changes from my original
Homer
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PEOPLE

Item as described. Super fast ship.
BillieBoy
Pittsburgh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Fit perfectly and work's great. Great deal
TPasch
Lansing MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I ordered this for my fireplace that is 40 years old it is a great fit and works perfectly.
JJ
OKC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice!!! Very quiet!!!!

This motor was the exact replacement part I needed for my old beverage air kegerator!!!! I was only able to find a motor like it at a local place, but they only carried the 6 watt version which was just a tiny bit bigger, but that made it too big to fit properly. The motor itself was very easy to attach the fan blade to and runs ultra quiet. Thanks Supply House for the super fast shipping!!! Now I'm able to enjoy a nice cold beer again!!!
Chris
Belleair Beach,, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy