Apply to be a TradeMaster!
Main product image of Draft Inducer 1/12 HP 3000 RPM 120v (Direct Replacement for Bradford White 265-45584-00)
Magnifying glass
Hover image to zoom

Draft Inducer 1/12 HP 3000 RPM 120v (Direct Replacement for Bradford White 265-45584-00)

Brand:
Fasco
SKU:
W11
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/12 HP 3000 RPM 120v (Direct Replacement for Bradford White 265-45584-00)
Magnifying glass
Hover image to zoom
$372.06 each
In Stock
In Stock
Get 4 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/12 HP
Product Highlight: Amperage
3.1 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Draft Inducer 1/25 HP 3200 RPM 115v (Direct Replacement for GSW 63217))

Features:
  • OEM Direct Replacement - Draft Inducer Blower - Water Heater
  • 3.3" Diameter
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 120" Leads with Molded Plug

Direct Replacement for:
  • Bradford White 265-45584-00

Specs

–
Type:

Shaded Pole

Horse Power:

1/12

Voltage:

120v

Bearings:

Ball

Speeds:

1

RPM:

3000

Amperage:

3.1

Enclosure Type:

Open

Outlet Shape:

Round

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Draft Inducer 1/12 HP 3000 RPM 120v (Direct Replacement for Bradford White 265-45584-00)
Draft Inducer 1/12 HP 3000 RPM 120v (Direct Replacement for Bradford White 265-45584-00)
SKU: W11

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy