Apply to be a TradeMaster!
Main product image of 1-1/2" LF860 Reduced Pressure Zone Assembly (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" LF860 Reduced Pressure Zone Assembly (Lead Free)

Brand:
Febco
SKU:
0683004
Rating:
(0)
Q&A:
(0)
1-1/2" LF860 Reduced Pressure Zone Assembly (Lead Free)
Magnifying glass
Hover image to zoom
0683004 has been discontinued
Discontinued December 28, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/2" LF860-QT-RP-FS Lead Free Quarter Turn Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Brand:
Febco
SKU:F683004
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
**Lead Free

LF860 Lead Free, Reduced Pressure Zone Assemblies are used to protect against high hazard (toxic) fluids in water services to industrial plants, hospitals, morgues, mortuaries, and chemical plants. They are also used in irrigation systems, boiler feed, water lines and other installations requiring maximum protection. They feature a Lead Free* bronze body and threaded ball valve shutoffs. Maximum Working Pressure: 175psi (12.1 bar).

Specs

–
Product Type:

Backflow Preventer

Size:

1-1/2"

Weight (lbs):

9.4 lbs.

Lead Free:

Yes

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1-1/2" LF860 Reduced Pressure Zone Assembly (Lead Free)
1-1/2" LF860 Reduced Pressure Zone Assembly (Lead Free)
SKU: 0683004
1-1/2"
Yes
1-1/2"
Yes

You May Also Need