This 2 inch lead free full port tapped ball valve is designed for water service applications. It is ideal for throttling and balancing of nonabrasive fluids where minimum flow is 20 to 100 percent of the valve capacity. The full port design ensures low pressure drop. The valve features a PTFE stem packing seal, thrust washer, seat, and tapped outlets suitable for the installation of a pressure gauge or test cock. The maximum working pressure is 600 psi (41.3 bar) WOG, 125 psi (8.6 bar) WSP.
Specifications:
| Material: | Bronze |
|---|---|
| Application: | Plumbing |
| Connection Method: | Threaded |
| Lead Free: | Yes |
| Pressure Rating: | 600 psi |
| Connection Type: | FNPT x FNPT |
| Port Type: | Full Port |
| Size: | 2" |