Apply to be a TradeMaster!
Main product image of 1" LF622FT Tapped Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" LF622FT Tapped Full Port Ball Valve (Lead Free)

Brand:
Febco
SKU:
781054LL
Rating:
(5)
Q&A:
(0)
1" LF622FT Tapped Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$70.18 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Pressure Rating
600 psi

Description

–
Genuine 1" full port ball valve, Tapped for test cock (Test Cock sold seperately).

Product Features
  • Quarter turn
  • Bronze body
  • Stainless steel ball
  • Tee handle
  • 1" IPS threads
  • 1/8" IPS Threads for Test Cock

Specs

–
Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Bronze

Pressure Rating:

600 psi

Application:

Plumbing

Lead Free:

Yes

Features:

Bleeder

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" ClogChopper for 3/8" and 1/2" Cables

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

As it should be

Excellent price & arrive in a timely fashion. Packaging could be a little tighter, the brass valves rattled around in the box.
Ball Valve
Nevada
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

IT WORKS!!

Just what I expected. After all…it is NSF approved!
Cobre
Nashville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thanks

Fast shipping and exactly what I wanted it. Thank you 😊
Jason
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived on time in good condition

Would buy from again
Boris
Beachwood NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct Item Received Ahead of Schedule

I called to confirm the replacement part fit and the representative also offered a less expensive alternative, which I declined. I will definitely order from SupplyHouse.com again!
Joseph
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy