Apply to be a TradeMaster!
Main product image of 6" LF860-LG-FS Lead Free MasterSeries Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

6" LF860-LG-FS Lead Free MasterSeries Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity

Brand:
Febco
SKU:
F122929
Rating:
(0)
Q&A:
(0)
6" LF860-LG-FS Lead Free MasterSeries Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$12,755.45 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 351 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
This 6" lead free MasterSeries® reduced pressure zone backflow preventer assembly help protect against high hazard (toxic) fluids in water services to industrial installations and applications. This assembly without the shutoff valves consists of a lead free body, top mounted test cocks, spring loaded check valves, and a pressure differential relief valve. The ductile iron body is fused with patented 3-part ArmorTek® epoxy coating for advanced corrosion resistance. Improved with a stainless-steel relief valve seat, these rugged assemblies yield greater dependability and extended valve life. The coating on this backflow assembly uses ArmorTek, a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion. This backflow assembly contains a flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Ductile Iron
  • Inlet Connection Size: 6"
  • Inlet Connection Type: Flanged Joint
  • Inlet Shutoff Valve Type: No Shutoff Valve
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 6"
  • Outlet Connection Type: Flanged Joint
  • Outlet Shutoff Valve Type: No Shutoff Valve
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: LF860-FS Large

Specs

–
Product Type:

Backflow Preventer

Size:

6"

Max Pressure (PSI):

175

Water Temperature:

32°F to 140°F

Hydrostatic Test Pressure:

350 PSI

Connection Type:

Flanged x Flanged

Application:

Plumbing

Material:

Ductile Iron

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Hydrostatic Test Pressure
Material
CURRENT ITEM
Product Image of 6" LF860-LG-FS Lead Free MasterSeries Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
6" LF860-LG-FS Lead Free MasterSeries Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity
SKU: F122929
6"
175
350 PSI
Ductile Iron
6"
175
350 PSI
Bronze

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy