Apply to be a TradeMaster!
Main product image of 1" 765-QT-FZ Pressure Vacuum Breaker w/ Freeze Sensor
Magnifying glass
Hover image to zoom

1" 765-QT-FZ Pressure Vacuum Breaker w/ Freeze Sensor

Brand:
Febco
SKU:
T765EBV
Rating:
(0)
Q&A:
(0)
1" 765-QT-FZ Pressure Vacuum Breaker w/ Freeze Sensor
Magnifying glass
Hover image to zoom
$244.34 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (3)

Product Overview

This item replaces: 765EBV

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Height
6.5"

Description

–
This 1 inch pressure vacuum breaker backflow preventer is used to protect against health hazard and non-hazard backsiphonage of toxic or non-toxic liquids in industrial plants, cooling towers, laboratories, laundries, swimming pools and irrigation systems. It has a bronze body, spring loaded check valve, air relief valve with opening port, two resilient seated shutoffs and test cocks, and NPT end connections. This assembly meets the specifications of the USC FCCCHR Manual. The maximum working pressure is 150 psi (10.3 bar) and temperature range is 32 degrees F to 140 degrees F (0 degrees C to 60 degrees C). The pressure vacuum breaker includes a freeze sensor for use with SentryPlus Alert® technology to signal when ambient temperature approaches the freeze threshold. Activated through an add-on connection kit, the sensor also triggers freeze alerts to facility personnel. Connection kit available for building/irrigation management system (BMS/IMS).

Product Features:
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
  • Freeze alerts feature available with add-on connection kit
  • Bronze body for durability
  • Designed for minimum head loss
  • Plastic bonnet protects valve body from freeze damage
  • Internal parts serviceable in line from top of unit
  • Maximum pressure of 150 psi

Specs

–
Connection Type:

FNPT x FNPT

Size:

1"

Max Pressure (PSI):

150

Max Temp (F):

140°F

Hydrostatic Test Pressure:

300 PSI

Application:

Plumbing

Material:

Bronze

Height:

6.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy